Zoro Homepage

Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb.

  • Mfr # CP31210IC80FLT

  • Zoro # G900017525


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP31210IC80FLT
Zoro #
G900017525
UPC #
886352312905
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Interchangeable Torque Wrench is made with premium components and advanced technology. It comes in an all steel body throughout. It has engraved dual scale 10-80 ft. lbs. and 14-108 Nm with ultra-smooth torque dialing and quick torque change with the spring-loaded pull-down ring. It has an exceptional industry-leading +/-3% CW and +/-5% CCW accuracy. It has been calibrated in accordance with ASME B107.300-2010 and ISO 6789:2003, and a NIST-traceable calibration certificate included. It maintains accuracy for 10,000 cycles for each calibration. The interchangeable torque wrench uses 14 mm x 18 mm torque wrench heads. A custom fitted high-impact storage case is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.