Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour No 1 x 3 in Phillips Screwdriver

  • Mfr # 25000-PH13

  • Zoro # G700017534


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25000-PH13
Zoro #
G700017534
UPC #
886352252218
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Kontour Screwdrivers are forged from Chrome Molybdenum steel, the professionals' choice steel. It provides the high tensile strength demanded by the professionals. Nonmagnetic black phosphate coated tips provide excellent gripping power and give you easier and more secure turns. The Kontour handle is shaped to fit the curvature of your hand, giving you a powerful and ultra-comfortable grip. The Kontour handle has a hybrid grip covered in alternating soft and hard layers, in a pattern designed to strike the perfect balance between high speed turning and high torque transfer. The hybrid grip gives you a sure grip while lets you quickly shift in between turns. Anti-roll design makes sure the screwdriver stays where you leave it and won't roll away. Hanging hole at the top of the handle lets you use standard hooks for organization and storage. Phillips PH1 x 3 in. long shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.