Zoro Homepage

Long Star Bit Socket Set, 15 pcs

  • Mfr # 30500-15TBL

  • Zoro # G500017178


product price: $57.69
/ea

Key Features

Includes
Long Star Bit Socket Set, 15 pcs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500-15TBL
Zoro #
G500017178
UPC #
886352305075
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
Includes
Long Star Bit Socket Set, 15 pcs

Description

The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. They withstand high torque and do not twist, protecting both the bit and the fastener. All bits feature chamfered end to ensure a smooth fit onto fasteners. Long bits let you work on fasteners in hard to reach areas. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. The bits come installed on our premium double-sided socket rail to keep the socket bits securely organized. Meets and exceeds ASME B107.110 standards. Set includes (15) star bit sockets: 1/4 in. drive (3-1/16 in. long bit): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, 3/8 in. drive (2-3/4 in. long bit): T40, T45, T50, 1/2 in. drive (2-1/2 in. long bit): T55, T60.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.