Zoro Homepage

Slim Dead Blow Hammer Set, 5Pcs

  • Mfr # CPDBS-SET

  • Zoro # G607712976


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Head Weight
6.7
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPDBS-SET
Zoro #
G607712976
UPC #
886352105910
Country of Origin
United States

Dimensions

Overall Length
14

Details

Item
Dead Blow Hammer
Head Weight
6.7

Description

The Capri Tools Slim Dead Blow Hammer has a slim head design which makes it perfect for delicate work as well as working in tight spots The slim head design gives you more control and lets you reach into confined spaces The shotfilled dead blow action reduces rebound while providing maximum striking force It provides the force you need while saving your arm and wrist from strain Nonmarring and nonsparking advanced polyurethane is cast over heavy duty welded steel core and canister 5piece hammer set includes these head weights 8 oz, 18 oz, 22 oz, 26 oz, and 32 oz Specifications 8 oz hammer with 1516 in diameter, 21316 in long head, and 814 in long handle, 18 oz hammer with 1916 in diameter, 4 in long head, and 834 in long handle, 22 oz hammer with 112 in diameter, 4 in long head, and 1014 in long handle, 26 oz hammer with 158 in diameter, 5 in long head, and 1012 in long handle, 32 oz hammer with 158 in diameter, 814 in long head, and 1012 in long handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.