Zoro Homepage

Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray

  • Mfr # CP11850-14MST

  • Zoro # G200017454


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11850-14MST
Zoro #
G200017454
UPC #
886352118682
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. As thin as 2.2 to 5.6 mm, these open end wrenches are truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. These super-thin wrenches are constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. They are made for serious professional and made to last. Each is plated with our flawless SmartKrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Set comes with 14 open end wrenches with 20 metric and 8 SAE sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 and 3/4 in. Thinness: 2.2 mm thin (6-7 mm and 1/4-5/16 in. open ends), 2.6 mm thin (8-11 mm and 3/8-7/16 in. open ends), 3.6 mm thin (12-15 mm and 1/2-9/16 in. open ends), 4.6 mm thin (16-19 mm and 5/8-3/4 in. open ends), 5.6 mm thin (20-24 mm open ends). Comes in our own spill-resistant Mechanics Tray for easy organization and storage. Tray dimensions: 15-3/4 in. (L) x 7-1/2 in. (W) x 1-1/4 in. (H), fits comfortably in most tool chests and cabinets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.