Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Screw Assortment, Stainless Steel, Zinc Plated Finish

  • Mfr # CP10024

  • Zoro # G700459709


product price: $12.69
/ea

Key Features

System of Measurement
Inch
Screw Size
#8; #10
Material
Stainless Steel
Finish
Zinc Plated
Thread Size
#8; #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10024
Zoro #
G700459709
UPC #
886352100243
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8; #10
Thread Size
#8; #10

Details

Item
Tapping Screw Assortment
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated
Head Type
Hex
Drive
Hex

Description

This 200-piece hex head, self-drilling screw set puts you ahead of the game by eliminating the need to pre-drill sheet metal. This set is ideal for thicker metal-to-metal applications such as heating, ventilation, and air conditioning (HVAC). This large assortment contains 8 of the most-used sizes. Each piece is constructed with zinc plated steel for corrosion resistance and a stainless shine. This set is organized by size/type in a transparent storage case for quick access and protection. Set includes 8 most-used sizes: 30 pieces #8 x 1/2-Inch, 30 pieces #8 x 5/8-Inch, 30 pieces #8 x 3/4-Inch, 30 pieces #8 x 1-Inch, 20 pieces #10 x 1/2-Inch, 20 pieces #10 x 5/8-Inch, 20 pieces #10 x 3/4-Inch, 20 pieces #10 x 1-Inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products