Zoro Homepage

TP50 Star Plus Bit Socket, 3/8 in. Drive

  • Mfr # CP30289

  • Zoro # G511590080


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Tip Size
TP50
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30289
Zoro #
G511590080
UPC #
886352302890
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
TP50

Details

Item
Bit Socket
Material
Chrome Vanadium Steel

Description

The Capri Tools bit sockets are made for the most demanding professionals. Crafted from custom forged premium steel, they undergo proprietary heat treatment and are precisely machined to perform in the toughest situations. The bits are forged with premium S2 steel. These S2 steel bits are exceptionally strong and durable; they withstand high torque and do not twist, protecting both the bit and the fastener. All bits have chamfered end to ensure a smooth fit onto fasteners. The sockets are made from premium Chrome Vanadium steel, plated with our MaxChrome protective plating for enhanced durability and corrosion resistance. Permanent large stamped sizing won't fade over time. Single 3/8 in. drive, TP50 star plus bit socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.