Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimate Grip 4 in Forged Steel Bench Vise

  • Mfr # CP10515

  • Zoro # G500459473


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10515
Zoro #
G500459473
UPC #
886352105156
Country of Origin
Taiwan, Province of China

Description

Contains 4 inches wide jaws, 5 inches jaw opening, and 2.9 inches throat depth. Made of 90,000 PSI tensile strength drop forged steel. Exerts 5,500 LBS of clamping force and comes with replaceable machinist and pipe jaws. Comes with 360 degree swivel base, large anvil, and corrosion resistant black oxide handle. Use this bench vise for all kinds of woodwork, metalwork, sawing, drilling, and gluing things together! Not your average bench vise, this beast is made of 90,000 PSI tensile strength (54,000 psi yield strength) drop forged steel, a large anvil, and corrosion resistant black oxide handle. The guiderails are adjustable to help increase precision and smoothness on the job. It exerts 5,500 pounds of extremely sturdy clamping force and comes with replaceable machinist and pipe jaws. Combine that with a 360 degree swivel base, and you can't go wrong. This is a great tool to have on your workbench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.