Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Precision Torque Screwdriver Set, 1.5 to 6 Inch Pound

  • Mfr # 21075S

  • Zoro # G200017515


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21075S
Zoro #
G200017515
UPC #
886352210966
Country of Origin
Taiwan, Province of China

Description

The Capri Tools Ultra Precision Certified Torque Limiting Screwdriver lets you work on electronics, computer equipment, and delicate instruments with ease and confidence. Our torque setting ranges from 0.5 to 6 in. lbs. with ultra-precise 0.05 in. lb. increments. Intuitive single hand torque adjustment mechanism with easy to read torque scale lets you quickly adjust torque settings on the fly. We engineered the power and precision into a form factor that's up to 50% smaller than comparable torque screwdrivers. It is just 4.1 in. long and 1 in. wide, and provides excellent ergonomics and maneuverability especially in tight spots. +/- 6% accuracy and it is certified in accordance with ASME B107.300-2010 and ISO 6789.2003. A NIST-traceable calibration certificate is included. 1/4 in. universal hex bit holder and comes with 16 screwdriver bits: Slotted: 4 mm, 6 mm, Phillips: PH0, PH1, PH2, PH3, Star: T10, T15, T20, T25, T30, T40, Hex: 3 mm, 4 mm, 5 mm, 6 mm. A premium custom carry case is included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.