Zoro Homepage

WaveDrive Pro 1/2 in Combination Wrench for Regular and Rounded Bolts

  • Mfr # CP11750-S12XT

  • Zoro # G500017574


product price: $14.99
/ea

Key Features

Overall Length
9.63 in
Number of Points
6-Point
Wrench Style
WaveDrive Pro
Wrench Length Style
Long Pattern
Size (in.)
1∕2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP11750-S12XT
Zoro #
G500017574
UPC #
886352117678
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.63 in
Wrench Length Style
Long Pattern
Size (in.)
1∕2 in

Details

Number of Points
6-Point
Wrench Style
WaveDrive Pro

Description

The Capri Tools XT90 WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end (3-point) and box end (6-point) give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. We made to handles extra-long, up to 40% longer than standard to give you extra reach and leverage. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Molybdenum steel which provides exceptional strength and durability. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.