
WaveDrive Pro Combination Wrench Set, 5/16 to 3/4 in., SAE, 8-Piece with The Mechanic's Tray
Mfr # CP11750-8ST
Zoro # G711590071
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Range of Lengths
16.5 in
Number of Points
6-Point
Features
SAE
Material
Chrome Molybdenum Steel
Wrench Style
WaveDrive Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP11750-8ST
Zoro #
G711590071
UPC #
886352117470
Country of Origin
Taiwan, Province of China
Dimensions
Range of Lengths
16.5 in
Wrench Length Style
Long Pattern
Fit Sizes
5/16, 3/8, 7/16, 1/2, 9/16, 5/8 11/16, 3/4 in.
Details
Item
WaveDrive Pro Wrench Set
Number of Points
6-Point
Features
SAE
Material
Chrome Molybdenum Steel
Wrench Style
WaveDrive Pro
Storage
Mechanics Tray
Description
The Capri Tools XT90 WaveDrive Pro Combination Wrenches are a new generation of combination wrenches that lets you tackle bolts in virtually any condition. They feature WaveDrive Pro with a specialized geometry that gives you a powerful grip on bolts, even works as a bolt extractor on bolts that are up to 90% rounded off. WaveDrive Pro open end 3-point and box end 6-point give you a sure grip and satisfying turns on both unrounded and rounded bolts. WaveDrive Pro also prevents damaging and rounding of unrounded bolts. We made to handles extra-long, up to 40% longer than standard to give you extra reach and leverage. The box end is offset 15-degrees for knuckle clearance and working in tight spots. Made with premium Chrome Molybdenum steel which provides exceptional strength and durability. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. It ensures durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.