Laptop Cart, 30 lb, Aluminum, Assembled

  • Mfr # 207166-HC

  • Zoro # G011131288


product price:  $1,209.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Drawer Color
Crème
Load Capacity
30 lb
Cabinet Color
Cherry
Overall Height
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207166-HC
Zoro #
G011131288
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
48 1/2 in

Details

Item
Laptop Cart
Material
Aluminum
Drawer Color
Crème
Load Capacity
30 lb
Cabinet Color
Cherry
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Configuration
(4) Swivel with Brake

Description

Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 30 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel with Brake, Cabinet Color Cherry, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.