Shop CAPSA HEALTHCARE
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laptop Cart, 45 lb, Aluminum, Assembled
- Mfr # LX5-NG-D00-N-35
- Zoro # G311131247
product price:Â
$
1,485.99
/ea
Key Features
Material
Aluminum
Overall Length
17 in
Load Capacity
45 lb
Cabinet Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX5-NG-D00-N-35
- Zoro #
- G311131247
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Laptop Cart
- Material
- Aluminum
- Load Capacity
- 45 lb
- Cabinet Color
- Gray
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Drawer Color
- Crème
- Caster/Wheel Configuration
- (2) Swivel, (1) Swivel with Brake, 1 Swivel with tracking
- Assembled/Unassembled
- Assembled
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 17 in
- Shelf Length
- 22 in
- Overall Height
- 49 1/4 in
- Shelf Width
- 19 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 45 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Cabinet Color Gray, Number of Shelves Not Applicable, Shelf Length 22 in, Shelf Width 19 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.