Laptop Cart, 45 lb, Aluminum, Assembled
- Mfr # LX5-NG-D10-M-35
- Zoro # G411131239
product price:Â
$
2,119.99
/ea
Key Features
Material
Aluminum
Load Capacity
45 lb
Overall Height
49 1/4 in
Overall Length
17 in
Caster Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX5-NG-D10-M-35
- Zoro #
- G411131239
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Laptop Cart
- Material
- Aluminum
- Load Capacity
- 45 lb
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Cabinet Color
- Gray
- Assembled/Unassembled
- Assembled
- Number of Drawers
- 1
- Drawer Color
- Crème
- Caster/Wheel Configuration
- (2) Swivel, (1) Swivel with Brake, 1 Swivel with tracking
- Shell Material
- Aluminum
Dimensions
- Overall Height
- 49 1/4 in
- Overall Length
- 17 in
- Shelf Width
- 19 in
- Shelf Length
- 22 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Description
Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 45 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Cabinet Color Gray, Number of Drawers 1, Number of Shelves Not Applicable, Shelf Length 22 in, Shelf Width 19 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.