Medical Cart, 43 3/4 in H

  • Mfr # AVUDXL10-CSHDC-STK

  • Zoro # G822843721


product price:  $4,331.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVUDXL10-CSHDC-STK
Zoro #
G822843721
UPC #
-
Country of Origin
United States

Description

Medical Cart, Assembled/Unassembled Assembled, Material Polyethylene, Load Capacity 25 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polypropylene, Caster/Wheel Configuration (1) Swivel, (1) Swivel with Tracking, (2) Swivel with Brake, Caster Brake Type Friction Brake, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 12, Number of Shelves Not Applicable, Shelf Length Not Applicable, Shelf Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.