Medication Dispensing Cabinet, 250lb

  • Mfr # NX-MAINBDL-1

  • Zoro # G911131418


product price: $25,119.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Material
Polymer
Overall Width
25 in
Cabinet Color
Cream
Overall Height
67 in
Shelf Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX-MAINBDL-1
Zoro #
G911131418
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
25 in
Overall Height
67 in
Shelf Height
43 in
Inside Drawer Height
3 (3 in), 6.5 (6 in)
Inside Drawer Width
17 in
Inside Drawer Depth
14 3/4 in
Overall Length
24 in

Details

Item
Medication Dispensing Cabinet
Material
Polymer
Cabinet Color
Cream
Drawer Color
Cream
Caster Wheel/Tread Material
Polyurethane
Load Capacity
250 lb
Assembled/Unassembled
Assembled
Number of Drawers
21
Standards
HIPAA Compliance; ISO 27001:2013; UL Tested and Approved
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake

Description

Medication Dispensing Cabinet, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 250 lb, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cabinet Color Cream, Drawer Color Cream, Number of Drawers 21, Number of Shelves Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.