Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Medical Cabinets

  • Mfr # LPC-T2736-G-CATH

  • Zoro # G822843615


product price: $4,815.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-T2736-G-CATH
Zoro #
G822843615
UPC #
-
Country of Origin
Mexico

Description

Mobile Medical Cabinets, Frame Assembled Assembled, Number of Shelves Not Applicable, Cabinet Color White, Cabinet Material Stainless Steel, Cabinet Storage Components Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Mobile, Number of Doors Not Applicable, Overall Depth 27 in, Overall Height 78 in, Overall Width 36 in, Shelf Width 33 in, Lock Type Keyless, Number of Drawers Not Applicable, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.