Stationary Medical Cabinets

  • Mfr # LS-XT2736-G-SLOT

  • Zoro # G122843667


product price:  $13,882.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-XT2736-G-SLOT
Zoro #
G122843667
UPC #
-
Country of Origin
Mexico

Description

Stationary Medical Cabinets, Frame Assembled Assembled, Number of Shelves 5, Cabinet Color White, Cabinet Material Stainless Steel, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors Not Applicable, Overall Depth 27 in, Overall Height 84 in, Overall Width 36 in, Shelf Width 33 in, Lock Type Keyless, Number of Drawers Not Applicable, Cabinet Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.