Zoro Homepage

Table Cart, 23.5 lb, Aluminum, Assembled

  • Mfr # T2700

  • Zoro # G511131276


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Carpet
Drawer Color
Crème
Handle Type
Ergonomic
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2700
Zoro #
G511131276
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
55 3/8 in

Details

Item
Table Cart
Material
Aluminum
Includes
Carpet
Drawer Color
Crème
Handle Type
Ergonomic
Assembled/Unassembled
Assembled
Standards
IEC 60601
Caster Wheel/Tread Material
Thermoplastic Rubber
Cabinet Color
White
Caster/Wheel Configuration
(4) Swivel with Brake
Load Capacity
23.5 lb

Description

Table Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 23.5 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel with Brake, Cabinet Color White, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.