Zoro Homepage

26010374 Brake Master Cylinder

  • Mfr # CA352633

  • Zoro # G715760494


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA352633
Zoro #
G715760494
UPC #
661541610525
Country of Origin
China

Description

Features -The ultra short 3.37 in. Compact body provides 2.16 in. Of additional clearance between the mounting flange and the fluid outlet. -A full 1.12 in. Of piston stroke meets or exceeds the stroke capacity of most full size cylinders. -With 1/8 in. Npt fluid outlet port located at the top radius of the cylinder bore reduces the chances for trapped air. -Enhanced fluid inlet port allows mounting of the standard reservoir included kit and also conta 11/16-20 internal threads for reservoir arrangements. -The black e-coated aluminum body resists corrosion and maintains a durable long lasting finish. -Bore diameter - 7/8 in. -Port size - 1/8 in. 27 npt. -Finish - E-coated. -Color - Black. -Material - Aluminum. -Includes reservoir.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.