Zoro Homepage

Tool 110 Punchdown 4-Pair

  • Mfr # CA568744

  • Zoro # G316385010


product price: $160.40
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA568744
Zoro #
G316385010
UPC #
723902214701
Country of Origin
China

Description

The 4-pair punch down saves a considerable amount of time and money during installation by reducing the number of punch-downs required. It is designed to provide a maximum of 50kg impact in order to properly seat the connecting blocks onto the wiring blocks and to terminate 4-pairs of wires simultaneously. It s ergonomic design makes it easy to use and operate. Feature: -Designed to provide a maximum of 50kgs impact in order to terminate 4-pairs of wires simultaneously making installations faster and easier. -Tip of the shaft engages the blade set elliminating the possibility of blade missallignment. -Ergonomic design allowing a comfortable fit throughout installations. -Anti-slip rubber with raised grip design preventing hand slippage during use. -Cushioned rubber handle helps absorb impact to the hand. -Can be used for seating and terminating wires. -Replacement blade available ICACS04PH5. -Compatible with s voice CAT 5e CAT 6 Patch Panels and CAT 5e CAT 6 110 wiring blocks. -Note: Unless Otherwise Specified Handle. Specification: 1. Material: -A. Body: Aluminum 6061-T6. -B. Internal Part: S45C. -C. Handle: Thermos plastic rubber blue. -D. Finish: Matted textured. 2. Mechanical: -Impact 50kgs for 24-22 AWG wires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.