Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punkydoodle Paper Cardstock, Fall Colors, 8.5in x 11in, 100 Sheets, 100PK

  • Mfr # CCPS80116

  • Zoro # G616389961


product price: $26.89
/pk 100, $0.27/ea

Key Features

Color
Yellow/Gold/Orange/light orange
Includes
100 Sheets
Material
65# Card Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPS80116
Zoro #
G616389961
UPC #
663663801164
Country of Origin
United States

Details

Color
Yellow/Gold/Orange/light orange
Includes
100 Sheets
Material
65# Card Stock

Description

Punkydoodle Paper is high quality 65# card stock great for die-cutting machines. Just the right thickness and perfect for hand-made cards or die-cut envelopes, paper flowers, and printing projects. Paper is easy to fold, punch, and die cut. It is also archival-safe, acid-free, and lignin-free, which helps preserve documents and prevent them from looking brittle or faded. Each pack includes 100 sheets measuring 8.5" x 11".


  • Punkydoodle Paper is high quality card stock great for die-cutting machines
  • Paper is easy to fold, punch, and die cut. 10 each of 10 colors
  • Acid Free Paper
  • Just the right thickness and perfect for hand-made cards or die-cut envelopes, paper flowers, and printing projects
  • 65# Card Stock Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.