
Punkydoodle Paper Cardstock, Spring Colors, 8.5in x 11in, 100 Sheets, 100PK
Mfr # CCPS80115
Zoro # G916389937
product price:Â $26.89
/pk 100, $0.27/eaKey Features
Includes
100 Sheets
Material
65# Card Stock
Color
Yellow/Pink/Light Blue/Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCPS80115
Zoro #
G916389937
UPC #
663663801157
Country of Origin
United States
Details
Includes
100 Sheets
Material
65# Card Stock
Color
Yellow/Pink/Light Blue/Light Green
Description
Punkydoodle Paper is high quality 65# card stock great for die-cutting machines. Just the right thickness and perfect for hand-made cards or die-cut envelopes, paper flowers, and printing projects. Paper is easy to fold, punch, and die cut. It is also archival-safe, acid-free, and lignin-free, which helps preserve documents and prevent them from looking brittle or faded. Each pack includes 100 sheets measuring 8.5" x 11".
- Punkydoodle Paper is high quality card stock great for die-cutting machines
- Paper is easy to fold, punch, and die cut. 10 each of 10 colors
- Acid Free Paper
- Just the right thickness and perfect for hand-made cards or die-cut envelopes, paper flowers, and printing projects
- 65# Card Stock Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.