Grease Cup, 4 13/16 in W
- Mfr # F15-2500
- Zoro # G521675333
product price:Â
$
98.55
/ea
Key Features
Overall Width
4 13/16 in
Overall Height
2 7/8 in
Compatible Product Type
Ventilation System
Wire Rope Length
7 15/16 in
Compatible Brand
Captive-Aire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F15-2500
- Zoro #
- G521675333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 13/16 in
- Overall Height
- 2 7/8 in
- Wire Rope Length
- 7 15/16 in
- Overall Length
- 7 15/16 in
- Length
- 7 15/16 in
Details
- Compatible Product Type
- Ventilation System
- Item
- Grease Cup
- Compatible Brand
- Captive-Aire
- Product Type
- Grease Cup
Description
Grease Cup,4 13/16 in W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.