Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Motor, 10 3/16 in L, 1 hp (Discontinued)

  • Mfr # BMN48-750I1-60-115
  • Zoro # G121670608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMN48-750I1-60-115
Zoro #
G121670608
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Motor, Single Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 108-125V AC, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.