Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3 hp

  • Mfr # 00318OT3E56Z-­48PP

  • Zoro # G621685577


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00318OT3E56Z-­48PP
Zoro #
G621685577
UPC #
-
Country of Origin
Mexico

Description

Motor, Three Phase, 3 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Ins. Class F, Max. Ambient Temp. 40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.