Zoro Homepage

Range Hood Filter, 20 in H, 25 in W

  • Mfr # 9151

  • Zoro # G321690741


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9151
Zoro #
G321690741
UPC #
-
Country of Origin
United States

Description

Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Mesh, Frame or Header Material Metal, For Use With (Systems) 3416, Media Area 2.88 sq ft, Filters Out Dirt, Dust, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Height 19 5/8 in, Actual Width 24 5/8 in, Actual Depth 1 7/8 in, Standards UL Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.