Shop CAPTIVE-AIRE
See all product information
Create Account
Range Hood Filter, SS, 19 5/8 in H
- Mfr # CSF2016-S
- Zoro # G121690590
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Filters Out
Aerosols, Gases
Includes
Hook
Air Filter Item
Range Hood Filter
Shape
Rectangular
Frame or Header Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSF2016-S
- Zoro #
- G121690590
- UPC #
- -
- Country of Origin
- China
- Filters Out
- Aerosols, Gases
- Includes
- Hook
- Air Filter Item
- Range Hood Filter
- Shape
- Rectangular
- Item
- Range Hood Filter
- Frame or Header Material
- Stainless Steel
- Media Area
- 1.73 sq ft
- Standards
- ETL Listed
- Air Filter Construction
- Baffle
- Removes Particles Down To
- 1.0 to 3.0 micron
Dimensions
- Nominal Depth
- 2 in
- Nominal Height
- 20 in
- Actual Height
- 19 5/8 in
- Actual Width
- 15 5/8 in
- Actual Depth
- 1 7/8 in
- Nominal Width
- 16 in
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Media Area 1.73 sq ft, Filters Out Aerosols, Gases, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Height 19 5/8 in, Actual Width 15 5/8 in, Actual Depth 1 7/8 in, Includes Hook, Standards ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.