Shop CAPTIVE-AIRE
See all product information
Create Account
Range Hood Filter, SS, 19 5/8 in H
- Mfr # HRSS2016
- Zoro # G621679989
product price:Â
$
78.29
/ea
Key Features
Nominal Height
20 in
Shape
Rectangular
Actual Height
19 5/8 in
Air Filter Item
Range Hood Filter
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRSS2016
- Zoro #
- G621679989
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangular
- Air Filter Item
- Range Hood Filter
- Air Filter Construction
- Baffle
- Frame or Header Material
- Stainless Steel
- Standards
- UL 1046
- Includes
- Bottom Hanging Hook, Handles
- Media Area
- 1.73 sq ft
- Removes Particles Down To
- 1.0 to 3.0 micron
- Item
- Range Hood Filter
Dimensions
- Nominal Height
- 20 in
- Actual Height
- 19 5/8 in
- Nominal Width
- 16 in
- Actual Depth
- 1 7/8 in
- Actual Width
- 15 5/8 in
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Media Area 1.73 sq ft, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 16 in, Actual Height 19 5/8 in, Actual Width 15 5/8 in, Actual Depth 1 7/8 in, Includes Bottom Hanging Hook, Handles, Standards UL 1046
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.