Shop CAPTIVE-AIRE
See all product information
Create Account
Range Hood Filter, SS, 19 5/8 in H
- Mfr # HRSS2020
- Zoro # G021688383
product price:Â
$
79.49
/ea
Key Features
Actual Height
19 5/8 in
Frame or Header Material
Stainless Steel
Air Filter Item
Range Hood Filter
Removes Particles Down To
1.0 to 3.0 micron
Standards
UL 1046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRSS2020
- Zoro #
- G021688383
- UPC #
- -
- Country of Origin
- United States
- Frame or Header Material
- Stainless Steel
- Air Filter Item
- Range Hood Filter
- Removes Particles Down To
- 1.0 to 3.0 micron
- Standards
- UL 1046
- Media Area
- 2.23 sq ft
- Air Filter Construction
- Baffle
- Shape
- Rectangular
- Item
- Range Hood Filter
- Includes
- Bottom Hanging Hook, Handles
Dimensions
- Actual Height
- 19 5/8 in
- Nominal Width
- 20 in
- Actual Width
- 19 5/8 in
- Actual Depth
- 1 7/8 in
- Nominal Height
- 20 in
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Media Area 2.23 sq ft, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 20 in, Actual Height 19 5/8 in, Actual Width 19 5/8 in, Actual Depth 1 7/8 in, Includes Bottom Hanging Hook, Handles, Standards UL 1046
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.