Shop CAPTIVE-AIRE
See all product information
Create Account
Speed Control, 4 7/8 in W
- Mfr # KBWC-16K
- Zoro # G321679371
product price:Â
$
67.49
/ea
Key Features
Input Voltage
115V AC
Maximum Temperature Setting
77 Degrees F
Overall Width
4 7/8 in
Application
Fans
Maximum Input Current
6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBWC-16K
- Zoro #
- G321679371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 7/8 in
- Overall Height
- 1 7/8 in
Details
- Input Voltage
- 115V AC
- Maximum Temperature Setting
- 77 Degrees F
- Application
- Fans
- Maximum Input Current
- 6 A
- Product Type
- Speed Control
- Item
- Speed Control
Description
Speed Control, Input Voltage 115V AC, Maximum Input Current 6 A, Maximum Temperature Setting 77 Degrees F, Overall Height 1 7/8 in, Overall Width 4 7/8 in, Application Fans, Product Type Speed Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.