Shop CAPTIVE-AIRE
See all product information
Create Account
Vibration Eliminator, Rubber
- Mfr # 800113-D40
- Zoro # G121670400
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Material
Rubber
Product Type
Motor Frame Vibration Eliminator
Overall Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800113-D40
- Zoro #
- G121670400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1 3/8 in
Details
- Material
- Rubber
- Product Type
- Motor Frame Vibration Eliminator
- Item
- Vibration Eliminator
Description
Vibration Eliminator,Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.