Zoro Homepage

WashableMetalAirFilter, 16inH, 16inW

  • Mfr # MESH16X16

  • Zoro # G521679966


product price: $31.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MESH16X16
Zoro #
G521679966
UPC #
-
Country of Origin
United States

Description

Washable Metal Air Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Mesh, Frame or Header Material Metal, For Use With (Systems) Not Applicable, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 16 in, Nominal Width 16 in, Nominal Depth 1 in, Actual Height 15 5/8 in, Actual Width 15 5/8 in, Actual Depth 7/8 in, Standards UL Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.