Reusable Balloon Ground Pole Kit W/ Fence Base: Sale-Blue

  • Mfr # 551-SA

  • Zoro # G2775190


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551-SA
Zoro #
G2775190
UPC #
-
Country of Origin
Unknown

Description

Draw attention to your front line! Large reusable balloons are now front and center using our new pole kit. Designed to be used with any landscaped or grassy area. Kit includes one 35" tall sturdy aluminum pole, one 30" tall fiberglass & reinforced plastic Balloon Holder, one Balloon Adapter Kit, one 27" tall steel Ground Spike and your choice of one Reusable Balloon.The sturdy Ground Spike insures your pole will not tip over. Simply use your foot or a hammer to implant the spike into the ground. Unique twist notch-lock design allows these Balloon Holders to be safely and securely interchanged with our Reusable Balloon Window Kit (EZ529).Overall height (including Reusable Balloon) is 8 feet. Parts are also sold seperatelyReusable Balloon Colors/Styles Available:Happy Face, Patriotic, Blue Sale, Red Sale, Yellow Sale, Black Checkered, Blue Checkered, Red Checkered, Red/White/Blue, White, Yellow, Orange, Green, Red, Blue, Gold, Silver, and Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.