Zoro Homepage

Semi-Gloss, Enamel Base, Black, 12 oz

  • Mfr # HT 1824

  • Zoro # G300628512


product price: $10.89
/ea

Key Features

Paint Color Family
Blacks
Finish
Semi-Gloss
Size
12 oz
Paint Base Type
Enamel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT 1824
Zoro #
G300628512
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 oz

Details

Paint Color Family
Blacks
Finish
Semi-Gloss
Paint Base Type
Enamel
Color
Black

Description

Semi Gloss Black Enamel. Premium paint that covers easily to provide a tough, durable, heat resistant finish. Used for wheel wells and undercarriages. Can also be used on most types of metal and wood. Hi-Tech paints are specially formulated to dry quickly and smoothly. Aerosol can net weight 12 oz. California / OTC VOC Compliant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.