HMT Carbidemax 150 TCT Annular Cutter 6 x 2"
Mfr # 109045-0250
Zoro # G811177967
product price:Â $599.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109045-0250
Zoro #
G811177967
UPC #
-
Country of Origin
Viet Nam
Description
Extreme drilling depth with CarbideMax Extra Long.For the most extreme drilling depths the CarbideMax 150 range offers 6'' extra long broach cutters.With precision drilling flutes and a specially engineered geometry for accurate cutting these cutters come with a standard 3/4'' Weldon shank for use in any Magnet Drill with sufficient stroke.