Shop CARBIDEMAX
See all product information
Create Account
HMT Carbidemax 200 TCT Annular Cutter 8 x 7/8"
- Mfr # 109050-0070
- Zoro # G611188446
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon Shank
Application
For Drilling Structural Steel
Cutter Finish
Sandblasted
Cutter Material
Tungsten Carbide Tips
Cutting Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109050-0070
- Zoro #
- G611188446
- UPC #
- -
- Country of Origin
- Viet Nam
- Annular Cutter Drive Style
- Weldon Shank
- Application
- For Drilling Structural Steel
- Cutter Finish
- Sandblasted
- Cutter Material
- Tungsten Carbide Tips
Dimensions
- Cutting Depth
- 8 in
- Shank Dia.
- 3/4 in
Description
Extreme drilling depth with CarbideMax Extra Long.For the most extreme drilling depths the CarbideMax 200 range offers 8'' extra long broach cutters.With precision drilling flutes and a specially engineered geometry for accurate cutting these cutters come with a standard 3/4'' Weldon shank for use in any Magnet Drill with sufficient stroke.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.