HMT Carbidemax 55 TCT Annular Cutter 2 x 1-11/16"
- Mfr # 109020-0250
- Zoro # G709199309
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
2 in
Cutter Material
Tungsten Carbide Tips
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Annular Cutter Drive Style
Weldon Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109020-0250
- Zoro #
- G709199309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cutter Material
- Tungsten Carbide Tips
- Cutter Finish
- Sandblasted
- Application
- For Drilling Structural Steel
- Annular Cutter Drive Style
- Weldon Shank
Dimensions
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
Description
The CarbideMax 55 Series will broach up to 2 in. thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.