HMT Carbidemax 80 TCT Deep Annular Cutter 33mm

  • Mfr # 108010-0330

  • Zoro # G109198858


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108010-0330
Zoro #
G109198858
UPC #
-
Country of Origin
Viet Nam

Description

The CarbideMax 80 Series will broach up to 75mm thick steel.Individually brazed cutting teeth are made from Tungsten Carbide capable of drilling through the toughest steels.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cuttersThe elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workThis reduces strain on the tool body and means that a strong but thin flexible alloy can be used for its constructionThinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingGreater job site efficiencies and fewer stops as fewer tools are reordered and replacedIncredible value for moneyCarbideMax - more holes, more quickly, for longer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.