
HMT Carbidemax Ultra Coated 55 TCT Annular Cutter 18mm
Mfr # 108070-0180
Zoro # G309198887
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
55mm
Cutter Finish
TiALN - Bronze
Shank Dia.
3/4 in
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
108070-0180
Zoro #
G309198887
UPC #
-
Country of Origin
United Kingdom
Dimensions
Cutting Depth
55mm
Shank Dia.
3/4 in
Details
Cutter Finish
TiALN - Bronze
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Application
For Drilling Hardened Steel and Armor Plate
Description
CarbideMax Ultra cutters are specifically designed for thetoughest broaching jobs on the planet, including Hardox steel.Our ULTRA TCT Broach cutters are tipped with individually brazed cutting teeth of the highest quality carbide. They are designed with an elaborate cutting geometry which results in faster, quieter, easier drilling and chatter free performance.Individually brazed, highest quality carbide cutting teethULTRA coated for optimum performance & lifespanElaborate cutting geometry for faster, quieter drillingChatter free performance when used correctlyUp to 55mm depth of cutStandard 3/4 in. Weldon shankUse with high torque/slow speed, geared magnet drills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.