Shop CARBIDEMAX
See all product information
Create Account
HMT Carbidemax Ultra Coated 55 TCT Annular Cutter InsertFoam Set 18, 20, 22, 24, 26mm
- Mfr # 108070-SET2
- Zoro # G915754811
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Cutting Depth
55 mm
Cutter Finish
TiALN - Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108070-SET2
- Zoro #
- G915754811
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shank Dia.
- 3/4 in
- Cutting Depth
- 55 mm
Details
- Annular Cutter Drive Style
- Weldon Shank
- Cutter Material
- Tungsten Carbide Tips
- Cutter Finish
- TiALN - Bronze
- Application
- For Drilling Hardened Steel and Armor Plate
Description
CarbideMax Ultra cutters are specifically designed for the toughest broaching jobs on the planet, including Hardox steel. Our ULTRA TCT Broach cutters are tipped with individually brazed cutting teeth of the highest quality carbide. They are designed with an elaborate cutting geometry which results in faster, quieter, easier drilling and chatter free performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.