
HMT Carbidemax XL110 TCT Annular Cutter 4 x 3-3/8" (1-1/4" Shank)
Mfr # 109040-0460
Zoro # G511178035
product price:Â $1,009.99
/ea
Free Shipping & Returns
Key Features
Cutter Material
Tungsten Carbide Tips
Shank Dia.
1-1/4 in
Application
For Drilling Structural Steel
Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
109040-0460
Zoro #
G511178035
UPC #
-
Country of Origin
Viet Nam
Dimensions
Shank Dia.
1-1/4 in
Cutting Depth
4 in
Details
Cutter Material
Tungsten Carbide Tips
Application
For Drilling Structural Steel
Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL range offers cutters from 2-1/2'' up to 6'' diameter with a 4'' cutting depth.These high quality TCT cutters have a reinforced 1-1/4'' diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4'' shank for use with standard 3/4'' Weldon shank Magnet Drills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.