Shop CARBIDEMAX
See all product information
Create Account
HMT Carbidemax XL110 TCT Annular Cutter 4 x 4-13/16"(1-1/4" Shank)
- Mfr # 109040-0640
- Zoro # G911178031
product price:Â
$
1,969.99
/ea
Free Shipping & Returns
Key Features
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Shank Dia.
1-1/4 in
Cutter Material
Tungsten Carbide Tips
Cutting Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 109040-0640
- Zoro #
- G911178031
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Shank Dia.
- 1-1/4 in
- Cutting Depth
- 4 in
Details
- Cutter Finish
- Sandblasted
- Application
- For Drilling Structural Steel
- Cutter Material
- Tungsten Carbide Tips
- Annular Cutter Drive Style
- Weldon Shank
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL range offers cutters from 2-1/2'' up to 6'' diameter with a 4'' cutting depth.These high quality TCT cutters have a reinforced 1-1/4'' diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4'' shank for use with standard 3/4'' Weldon shank Magnet Drills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.