
HMT Carbidemax XL55 TCT Annular Cutter 2 x 3" (1-1/4" Shank)
Mfr # 109020-0460
Zoro # G109199138
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Cutter Finish
Sandblasted
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Shank Dia.
3/4 in
Application
For Drilling Structural Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
109020-0460
Zoro #
G109199138
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Dia.
3/4 in
Cutting Depth
2 in
Details
Cutter Finish
Sandblasted
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Application
For Drilling Structural Steel
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL55 range offers cutters from 2-7/16 in. up to 6 in. diameter with a 2 in. cutting depth.These high quality TCT cutters have a reinforced 1-1/4 in. diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4 in. shank for use with standard 3/4 in. weldon shank magnet drills.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.