HMT Carbidemax XL55 TCT Annular Cutter 2 x 4-3/4" (1-1/4" Shank)

  • Mfr # 109020-0690

  • Zoro # G311188418


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Cutter Material
Tungsten Carbide Tips
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109020-0690
Zoro #
G311188418
UPC #
-
Country of Origin
Viet Nam

Dimensions

Shank Dia.
3/4 in
Cutting Depth
2 in

Details

Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Cutter Material
Tungsten Carbide Tips

Description

Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL range offers cutters from 2-1/2'' up to 6'' diameter with a 2'' cutting depth.These high quality TCT cutters have a reinforced 1-1/4'' diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 1-1/4'' shank for use with standard 3/4'' Weldon shank Magnet Drills.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.