HMT Carbidemax XL55 TCT Annular Cutter - 66 x 55mm

  • Mfr # 108020-0660

  • Zoro # G709198883


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Cutting Depth
55mm
Cutter Finish
Sandblasted
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108020-0660
Zoro #
G709198883
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cutting Depth
55mm
Shank Dia.
1-1/4 in

Details

Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel

Description

Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL55 range offers cutters from 61mm up to 150mm diameter with a 55mm cutting depth.These high quality TCT cutters have a reinforced 32mm diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 32mm shank for use with standard 3/4 in. weldon shank magnet drills.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.