HMT ULTRA Coated 110 TCT Broach Cutter 4 x 3/4''
- Mfr # 109090-0040
- Zoro # G911177966
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Tungsten Carbide Tips
Shank Dia.
3/4 in
Application
For Drilling Hardened Steel and Armor Plate
Cutter Finish
TiALN - Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109090-0040
- Zoro #
- G911177966
- UPC #
- -
- Country of Origin
- Viet Nam
- Annular Cutter Drive Style
- Weldon Shank
- Cutter Material
- Tungsten Carbide Tips
- Application
- For Drilling Hardened Steel and Armor Plate
- Cutter Finish
- TiALN - Bronze
Dimensions
- Shank Dia.
- 3/4 in
- Cutting Depth
- 4 in
Description
CarbideMax Ultra cutters are specifically designed for long-life performance in the toughest broaching jobs on the planet, including Hardox steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.