Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat/Flame Clothing, Black, Carbon X, L

  • Mfr # 7BBLM-L

  • Zoro # G2477372


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon X
Color
Black
Standards
NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
Pockets
No
ATPV Rating
12.3 cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7BBLM-L
Zoro #
G2477372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
L

Details

Item
FR Long Pants/Undergarment
Material
Carbon X
Color
Black
Standards
NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
Pockets
No
ATPV Rating
12.3 cal/cm2
Fabric Weight
7.7 oz
Garment Type
Pants

Description

Carbonx Non-Flammable Fabrics Offer The Best Level Of Fire And Heat Protection In Fire Resistant Clothing In The Most Extreme Conditions. Based On Patented Blends Of Oxidized Fibers, Carbonx Is The Only Fabric Able To Withstand The Direct Flame Of A Blow Torch Without Melting, Igniting, Or Burning&Mdash;Even When Exposed To The Flame For Up To 20 Times Longer Than The Leading Competition. Carbonx Frc Pants Also Retain This Level Of Persistence And Protection Against Molten Metal And Arc Flash, Leaving It As The Only Choice For Professionals Working In Conditions Where Safety Matters Most. Carbonx Undergarments Are Made Of A Single Layer Of 7.7 Oz. Interlock Knit. The Fabric Of These Fire Retardant Pants Has A Tpp Rating Of 14.7 And An Arc Rating Atpv 12.3 Cal/Cm2. Carbonx Fire Resistant Underwear Provides Superior Protection For Workers In Industrial, Fire, Motorsports And Tactical Industries, Although Their Uses In Safety Are Endless.,Large


  • •Made from single layer 7.7 oz. interlock knit
  • •Effective against fire, metal splash and arc flash
  • •Fabric has a TPP rating of 14.7 and an arc rating ATPV 12.3 cal/cm2
  • •Long pants are comfortable as well as protective
  • •Available in sizes Small - 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.