Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld/Heat Gloves, Carbon X, One Size Fits All, 1 PR

  • Mfr # OPG-11S

  • Zoro # G707467189


product price: $31.85
/pr

Key Features

Size
One Size Fits All
Length
20in
Material
Carbon X
Lining
No Lining
Application
High Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPG-11S
Zoro #
G707467189
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
One Size Fits All
Length
20in

Details

Item
Weld/Heat Gloves
Material
Carbon X
Lining
No Lining
Application
High Heat

Description

CarbonX nonflammable carbon fiber knit FR fabrics offer the best level of fire and heat protection in fire resistant clothing in the most extreme conditions with their long sleeve heat resistant gloves Based on patented blends of oxidized fibers, CarbonX is the only fabric able to withstand the direct flame of a blow torch without melting, igniting, or burning even when exposed to the flame for up to 20 times longer than the leading competition This 20 glove and sleeve combination is made of machine knit carbon string for superior heat and flame resistance These ambidextrous style gloves are sold in pairs


  • •Designed to be worn as a liner for added heat and flame protection
  • •Made of strong, machine knit carbon string
  • •Glove and sleeve combination measures 20" long for extra protection
  • •Great for anyone that exposes hands and arms to heat and flames

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.