Zoro Homepage

Carbona 404-24 1.7 oz. Stain Devils No. 3

  • Mfr # 128573

  • Zoro # G004145292


product price: $46.95
/ea

Key Features

Cleaner Chemical Product Grouping
Stain Remover
Container Size
1.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128573
Zoro #
G004145292
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
1.7 oz

Details

Cleaner Chemical Product Grouping
Stain Remover

Description

Features
  • Stain Devils No. 3
  • Ink & Crayon
  • No 2 Stains Are The Same
  • Stain Devils Are Safe & Effective On Washable & Water Safe Fabrics Excluding Silk Acetate
  • Carpeting Or Upholstery
  • Works Best On Ball Point Pen
  • Crayon
  • Felt Tip Pen
  • Pencil
  • & Roller Ball Ink.
  • Capacity - 1.7 oz.
  • Dimension - 2.13 x 1 x 5.25 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.